CS203LLU

COMPARE

CS203LLU

Description
CS203LLU INSERT BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SEALED

NTN

Part # CS203LLU

BDI # 15080477

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 12
Outer Race Profile: Spherical
Global Part Number GPN: 564387
Mounting Method: Shaft Mount

Price Inventory : Available to order
$ 26.44 / each QTY
RAE17-XL-NPP-FA106

COMPARE

RAE17-XL-NPP-FA106

Description
RAE17-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR

INA

Part # RAE17-XL-NPP-FA106

BDI # 18314797

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row
Inch - Metric: Metric

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Cylindrical
Global Part Number GPN: 562102
Mounting Method: Eccentric Collar

Price Inventory : Available to order
$ 36.16 / each QTY
PCJTY17-XL

COMPARE

PCJTY17-XL

Description
PCJTY17-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE

INA

Part # PCJTY17-XL

BDI # 1176555

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 22
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | With Grub Screw
Global Part Number GPN: 548789
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
$ 42.05 / each QTY