GRA014RRB
Description
GRA014RRB INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD
Part # GRA014RRB
BDI # 1356355
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561286
Mounting Method:
Eccentric Collar
RA014RR
Description
RA014RR INSERT BEARING ; 7/8" BORE NARROW IR 0.591" OR WID
Part # RA014RR
BDI # 1371272
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA014RRB
Description
RA014RRB INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD
Part # RA014RRB
BDI # 1371287
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561655
Mounting Method:
Eccentric Collar
VAK 7/8
Description
VAK 7/8 PILLOW BLK BRG UNIT ; 7/8" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # VAK 7/8
BDI # 1374422
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | Low Base
Global Part Number GPN:
520161
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RCJT 7/8
Description
RCJT 7/8 FLANGE BRG UNIT ; 7/8" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # RCJT 7/8
BDI # 1371615
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
546773
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar