INS-SC-30M
Description
INS-SC-30M INSERT BALL BRG ; 30MM BORE IR WID 62MM OD
Part # 125806
BDI # 258991
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Normal Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.3
Outer Race Profile:
Spherical
Global Part Number GPN:
560760
Mounting Method:
Set Screw
GYAE30RRB
Description
GYAE30RRB INSERT BEARING ; 30MM BORE NARROW IR 62MM OD
Part # GYAE30RRB
BDI # 1425134
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.5
Outer Race Profile:
Spherical
Global Part Number GPN:
561320
Mounting Method:
Set Screw
GYE30KRRB SGT
Description
GYE30KRRB SGT INSERT BEARING ; 30MM BORE IR WID 62MM OD
Part # GYE30KRRB SGT
BDI # 1425138
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
561349
Mounting Method:
Set Screw
RAE30RRB
Description
RAE30RRB INSERT BEARING ; 30MM BORE NARROW IR 62MM OD
Part # RAE30RRB
BDI # 1371333
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561615
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.3
Other Features:
Single Row
Global Part Number GPN:
522011
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2