F2B-SCM-200-HT
Description
F2B-SCM-200-HT; 064344 FLANGED BLK BRG ; NON RETURNABLE
Part # 064344
BDI # 20494615
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
VCJ2
Description
VCJ2 FLANGE BLOCK BEARING UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # VCJ2
BDI # 1374480
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546931
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
FC-S2-200R
Description
FC-S2-200R FLANGED BLK BRG ; 2" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # 070651
BDI # 247272
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.238
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
550831
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
WSTU-SCM-200
Description
WSTU-SCM-200 TAKE UP BEARING ; 2" BORE 1-1/16" SLOT WID
Part # 135183
BDI # 261660
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674111
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
F4B-K-200RE
Description
F4B-K-200RE; 023242 ; FLANGED BLK ROLLER BRG NON RETURNABLE
Part # 023242
BDI # 240824
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551290
Housing Style:
4 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar