Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
RME80-XL

COMPARE

RME80-XL

Description
RME80-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE

INA

Part # RME80-XL

BDI # 1412172

Features

Cartridge Pilot Diameter - Inch: 6.299
Inch - Metric: Metric
Length Thru Bore - Millimeter: 71
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Centering Spigot
Global Part Number GPN: 547579
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 583.77 / each QTY
SAF 22216

COMPARE

SAF 22216

Description
SAF 22216 PILLOW BLOCK HOUSING

SKF

Part # SAF 22216

BDI # 1266375

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : Available to order
$ 660.37 / each QTY
BRG22216KC3AH

COMPARE

BRG22216KC3AH

Description
BRG22216KC3AH SPHERICAL ROLLER BRG ; 2-11/16" BORE

DODGE

Part # 422985

BDI # 278970

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 33
Other Features: Double Row | Solid Ring | C3 Clearance | Air Handling

Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 33
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
$ 300.80 / each QTY
UC216

COMPARE

UC216

Description
UC216 INSERT BEARING ; 80MM BORE WIDE IR 140MM OD

AMI BEARINGS

Part # UC216

BDI # 107274

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 32
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 82.6
Outer Race Profile: Spherical
Global Part Number GPN: 560185
Mounting Method: Set Screw

Price Inventory : Available to order
$ 184.64 / each QTY