E-PF-TRB-5

COMPARE

E-PF-TRB-5

Description
E-PF-TRB-5 FLANGE BLOCK BRG ; CAST IRON

TIMKEN

Part # E-PF-TRB-5

BDI # 1355773

Features

Cartridge Pilot Diameter - Inch: 11
Cartridge Pilot Diameter - Millimeter: 279.4
Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Nominal Bolt Circle Diameter Round - Inch: 12.9

Housing Configuration: 1 Piece Solid
Other Features: Double Row | Wide Inner Race | With Set Screw
Housing Style: 6 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
$ 3,430.09 / each QTY
FC-E-500R

COMPARE

FC-E-500R

Description
FC-E-500R TAPERED ROLLER BEARING ; 5" BORE 12.8" BOLT CIRCLE

DODGE

Part # 023148

BDI # 240749

Features

Cartridge Pilot Diameter - Inch: 11
Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Nominal Bolt Circle Diameter Round - Inch: 12.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Double Collar | Optional E-Tect Seal
Global Part Number GPN: 550974
Housing Style: 6 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
$ 3,803.44 / each QTY