Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 39

Next

Compare
SAF 22228 W/C2

COMPARE

SAF 22228 W/C2

Description
SAF 22228 W/C2 PILLOW BLOCK ; POR

SKF

Part # SAF 22228 W/C2

BDI # 21586402

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row | Heavy Duty | C2 Clearance
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 16.5

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 152.4

Price Inventory : Request a quotation
Loading Price
QTY
UCF328D1

COMPARE

UCF328D1

Description
UCF328D1 FLANGE BLOCK BEARING ; NON-RETURNABLE

NTN

Part # UCF328D1

BDI # 1232685

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 145
Nominal Bolt Circle Diameter Round - Inch: 19.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Heavy Duty | Wide Inner Race | Has Flinger
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Request a quotation
Loading Price
QTY
UCP328D1

COMPARE

UCP328D1

Description
UCP328D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP328D1

BDI # 1234261

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 145
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514520
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 19.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Request a quotation
Loading Price
QTY
SAF 22228

COMPARE

SAF 22228

Description
SAF 22228 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS

SKF

Part # SAF 22228

BDI # 1266383

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row | Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 16.5

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 152.4

Price Inventory : Request a quotation
Loading Price
QTY
UK328D1

COMPARE

UK328D1

Description
UK328D1 INSERT BEARING ; 140MM ID 300MM OD 95MM W

NTN

Part # UK328D1

BDI # 1235826

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 71
Other Features: Single Row | Heavy Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Length Thru Bore - Millimeter: 95
Outer Race Profile: Spherical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Request a quotation
Loading Price
QTY