6F 1-1/4S
Description
6F 1-1/4S PILLOW BLOCK BALL BEARING ; 1-1/4" IDX4-1/4" LG 4-BOLT
Part # 06954
BDI # 160092
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
4
XL2-3/4
Description
XL2-3/4 FLANGED BLOCK BALL BEARING ; 3/4" IDX2-13/16" BOLT C2C 2-BOLT
Part # 64549
BDI # 1402383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
Number of Mounting Holes:
2
PS-1
Description
PS-1 PILLOW BLOCK BALL BEARING ; 1" IDX4-1/2" LGX1.328" W 2-BLOT
Part # 64505
BDI # 176052
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
28.575
SRP 6
Description
SRP 6 PILLOW BLOCK BALL BEARING ; 3/8" IDX2-3/4" LGX1-1/8" HT
Part # 34436
BDI # 167605
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
14.3
XL2-5/8
Description
XL2-5/8 FLANGED BLOCK BALL BEARING ; 0.625" IDX2-1/2" BOLT C2C 2-BOLT
Part # 64548
BDI # 176092
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
21.819
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2