Page 1 of 11

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
F2B-SC-008

COMPARE

F2B-SC-008

Description
F2B-SC-008; 124198 FLANGED BLK BRG

DODGE

Part # 124198

BDI # 258545

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 25.4
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550593
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 52.08 / each QTY
RA008RR

COMPARE

RA008RR

Description
RA008RR INSERT BEARING ; 1/2" BORE NARROW IR 0.512" OR WID

TIMKEN

Part # RA008RR

BDI # 1371263

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.575
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 28.08 / each QTY
RA008RRB

COMPARE

RA008RRB

Description
RA008RRB INSERT BEARING ; 1/5" BORE NARROW IR 1.575" OD

TIMKEN

Part # RA008RRB

BDI # 1371264

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.58
Outer Race Profile: Spherical
Global Part Number GPN: 561633
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 28.08 / each QTY
P2B-SC-008

COMPARE

P2B-SC-008

Description
P2B-SC-008; 123830 PILLOW BLK BRG

DODGE

Part # 123830

BDI # 258464

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25.4
Other Features: Single Row
Global Part Number GPN: 522088
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 57.52 / each QTY