Page 1 of 84

Next

Compare
P2B 35M TF

COMPARE

P2B 35M TF

Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON

SKF

Part # P2B 35M-TF

BDI # 21991866

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 119.71 / each QTY
VCJT1 3/8

COMPARE

VCJT1 3/8

Description
VCJT1 3/8 FLANGE BLOCK BEARING UNIT ; 1-3/8" BORE 5.1" BOLT CIRCLE 2 HOLE

TIMKEN

Part # VCJT1 3/8

BDI # 1374498

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN: 546916
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 73.52 / each QTY
TAK1 7/16

COMPARE

TAK1 7/16

Description
TAK1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-13/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # TAK1 7/16

BDI # 1374112

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Other Features: Single Row | Low Base
Global Part Number GPN: 520187
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.1
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 172.76 / each QTY
F4B-VSC-107

COMPARE

F4B-VSC-107

Description
F4B-VSC-107; 123629 FLANGED BLK BRG

DODGE

Part # 123629

BDI # 258380

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN: 551666
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 52.85 / each QTY
INS-DL-107

COMPARE

INS-DL-107

Description
INS-DL-107 INSERT BALL BRG ; CONCENTRIC COLLAR 1.438" BORE WIDE

DODGE

Part # 128654

BDI # 259982

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Spherical
Global Part Number GPN: 560591
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 101.93 / each QTY