SER201

COMPARE

SER201

Description
SER201 INSERT BEARING ; 12MM BORE IR WID 15.9MM OR WID

AMI BEARINGS

Part # SER201

BDI # 107021

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.9
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 22.63 / each QTY
UCFT201P

COMPARE

UCFT201P

Description
UCFT201P FLANGED BLOCK BEARING ; 12MM BORE 76MM BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # UCFT201P

BDI # 112074

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 26
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 528289
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
$ 22.72 / each QTY
CS200LLU

COMPARE

CS200LLU

Description
CS200LLU INSERT BEARING ; 10MM ID 30MM OD 9MM W DOUBLE SEALED

NTN

Part # CS200LLU

BDI # 1216341

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 9
Other Features: Single Row | Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 1.181
Length Thru Bore - Millimeter: 9
Outer Race Profile: Spherical
Global Part Number GPN: 564384
Mounting Method: Shaft Mount

Price Inventory : Available to order
$ 21.60 / each QTY
KH201

COMPARE

KH201

Description
KH201 INSERT BEARING ; ECCENTRIC COLLAR LOCKING 12MM BORE

AMI BEARINGS

Part # KH201

BDI # 102099

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Normal Duty | Steel Cage
Inch - Metric: Metric

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.6
Outer Race Profile: Spherical
Global Part Number GPN: 559926
Mounting Method: Eccentric Collar

Price Inventory : Available to order
$ 15.21 / each QTY