QAAF20A100ST
Description
QAAF20A100ST FLANGE BLOCK SPH RLR BRG ; 100MM BORE 279.4MM BOLT CIRCLE 4 HOLE
Part # QAAF20A100ST
BDI # 772303
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
150.368
Nominal Bolt Circle Diameter Round - Inch:
11
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
544009
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
BRG22220K.C3
Description
BRG22220K.C3 SPHERICAL ROLLER BRG ; 3-7/16" BORE
Part # 422009
BDI # 278896
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
46
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Length Thru Bore - Millimeter:
46
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
SAF 22220
Description
SAF 22220 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Part # SAF 22220
BDI # 1266378
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
153.187
Other Features:
Double Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
114
P2B522-ISN-100 MFS
Description
P2B522-ISN-100 MFS; 071047 ; PILLOW BLK BRG NON RETURNABLE
Part # 071047
BDI # 247519
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
120
Other Features:
Double Row
Global Part Number GPN:
500297
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
E-P4B-TRB-100MM
Description
E-P4B-TRB-100MM PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-100MM
BDI # 1355710
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
603157
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4