Page 1 of 228

Next

Compare
TAPG26K407SEM

COMPARE

TAPG26K407SEM

Description
TAPG26K407SEM PILLOW BLK SPH RLR BRG ; 4 BOLT CAST STEEL HSG

TIMKEN

Part # TAPG26K407SEM

BDI # 765788

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 120.904
Other Features: Double Row | Extreme Duty
Global Part Number GPN: 504412
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.3
Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
MSE407BRHSAFQAATLC3TE W/TEMP HOLE

COMPARE

MSE407BRHSAFQAATLC3TE W/TEMP HOLE

Description
MSE407BRHSAFQAATLC3TE W/TEMP HOLE ; PLUMMER BLOCK SPLT CYLINDRCL RLR BEARING

TIMKEN

Part # MSE407BRHSAFQAATLC3TE W/TEMP HOLE

BDI # 22344192

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 100
Other Features: Single Row | Medium Duty | With Support | Temperature Probe Hole
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.7

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 162

Price Inventory : Available to order
Loading Price
QTY
E-P4B-TRB-4 7/16-ECO/ECC

COMPARE

E-P4B-TRB-4 7/16-ECO/ECC

Description
E-P4B-TRB-4 7/16-ECO/ECC PILLOW BLK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-4 7/16-ECO/ECC

BDI # 21964498

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | 1 Open and 1 Closed End Cover
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 120.65

Price Inventory : Available to order
Loading Price
QTY
QAAPX22A407SM

COMPARE

QAAPX22A407SM

Description
QAAPX22A407SM PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK

TIMKEN

Part # QAAPX22A407SM

BDI # 765350

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Double Collar
Global Part Number GPN: 513180
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 14.8
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
MP6407YF05

COMPARE

MP6407YF05

Description
MP6407YF05 PILLOW BLK RLR BRG ; POR MTO 4-7/16" SHAFT DIA FIXED CI FIXED

REXNORD

Part # MP6407YF05

BDI # 24129076

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Redesigned Shaft Size | C4 Clearance
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 14.8

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 146.1

Price Inventory : Available to order
Loading Price
QTY