Page 1 of 56

Next

Compare
UCF328

COMPARE

UCF328

Description
UCF328 FLANGED HOUSING UNIT

TIMKEN

Part # UCF328

BDI # 21964460

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 145
Nominal Bolt Circle Diameter Round - Inch: 19.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Heavy Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SAF 22228

COMPARE

SAF 22228

Description
SAF 22228 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS

SKF

Part # SAF 22228

BDI # 1266383

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row | Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 16.5

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
UCP328D1

COMPARE

UCP328D1

Description
UCP328D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP328D1

BDI # 1234261

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 145
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514520
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 19.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UK328D1

COMPARE

UK328D1

Description
UK328D1 INSERT BEARING ; 140MM ID 300MM OD 95MM W

NTN

Part # UK328D1

BDI # 1235826

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 71
Other Features: Single Row | Heavy Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Length Thru Bore - Millimeter: 95
Outer Race Profile: Spherical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
P4B328-USAF-140MTT

COMPARE

P4B328-USAF-140MTT

Description
P4B328-USAF-140MTT; 039382 ; PILLOW BLOCK BEARING

DODGE

Part # 039382

BDI # 243397

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 251.612
Other Features: Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN: 520992
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 20.5
Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY