PCJTY17-XL
Description
PCJTY17-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # PCJTY17-XL
BDI # 1176555
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
22
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | With Grub Screw
Global Part Number GPN:
548789
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
CS203LLU
Description
CS203LLU INSERT BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SEALED
Part # CS203LLU
BDI # 15080477
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
12
Outer Race Profile:
Spherical
Global Part Number GPN:
564387
Mounting Method:
Shaft Mount
RAE17-XL-NPP-FA106
Description
RAE17-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR
Part # RAE17-XL-NPP-FA106
BDI # 18314797
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562102
Mounting Method:
Eccentric Collar