ER-17

COMPARE

ER-17

Description
ER-17 INSERT BEARING ; 1-1/16"X7/8"

SEALMASTER

Part # 701059

BDI # 354189

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Global Part Number GPN: 563321
Mounting Method: Set Screw

Price Inventory : In stock
$ 93.23 / each QTY
INS-SXV-101

COMPARE

INS-SXV-101

Description
INS-SXV-101 INSERT BALL BRG ; NON RETURNABLE

DODGE

Part # 131439

BDI # 261197

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Global Part Number GPN: 560892
Mounting Method: Eccentric Collar

Price Inventory : Available to order
$ 36.49 / each QTY
RA101RRB

COMPARE

RA101RRB

Description
RA101RRB INSERT BEARING ; 1-1/16" BORE NARROW IR 2.441" OD

TIMKEN

Part # RA101RRB

BDI # 1371291

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Global Part Number GPN: 561657
Mounting Method: Eccentric Collar

Price Inventory : Available to order
$ 32.83 / each QTY
SP-17C

COMPARE

SP-17C

Description
SP-17C PILLOW BLOCK BALL BEARING ; POR 1-1/16" BORE NON RETURNABLE

SEALMASTER

Part # 703585

BDI # 355906

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 6883
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 252.57 / each QTY