GYA102RRB
Description
GYA102RRB INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Part # GYA102RRB
BDI # 1425133
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
561331
Mounting Method:
Set Screw
P2B-SXR-102
Description
P2B-SXR-102; 131807 PILLOW BLK BALL BRG ; NON RETURNABLE
Part # 131807
BDI # 261235
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row
Global Part Number GPN:
521698
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RA102RRB
Description
RA102RRB INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Part # RA102RRB
BDI # 1371294
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561661
Mounting Method:
Eccentric Collar
GRA102RRB;GRA102RRB+COL
Description
GRA102RRB ; GRA102RRB+COL INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Part # GRA102RRB
BDI # 1425105
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561293
Mounting Method:
Eccentric Collar
Features
Cartridge Pilot Diameter - Inch:
3
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
3.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
549869
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar