Page 1 of 66

Next

Compare
YCJ1 1/4S

COMPARE

YCJ1 1/4S

Description
YCJ1 1/4S FLANGE BRG UNIT ; 1-1/4" BORE 4.7" BOLT CIRCLE 4 HOLE

TIMKEN

Part # YCJ1 1/4S

BDI # 1375516

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish | Smaller Housing
Global Part Number GPN: 546881
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
1103KRRB3

COMPARE

1103KRRB3

Description
1103KRRB3 INSERT BEARING ; 1-1/4" BORE IR WID 2.441" OD

TIMKEN

Part # 1103KRRB3

BDI # 1310020

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 48.4
Outer Race Profile: Spherical
Global Part Number GPN: 561802
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
F4B-VSC-104S

COMPARE

F4B-VSC-104S

Description
F4B-VSC-104S; 123634 FLANGED BLK BRG

DODGE

Part # 123634

BDI # 258385

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 32.944
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN: 551668
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
FLCT1 1/4S

COMPARE

FLCT1 1/4S

Description
FLCT1 1/4S FLANGE BRG UNIT ; 1-1/4" BORE 3.6" BOLT CIRCLE 2 HOLE

TIMKEN

Part # FLCT1 1/4S

BDI # 1356004

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Smaller Housing | With Set Screw
Global Part Number GPN: 547046
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
P2B-DL-104

COMPARE

P2B-DL-104

Description
P2B-DL-104; 128707 PILLOW BLK BRG

DODGE

Part # 128707

BDI # 20332600

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row
Global Part Number GPN: 522542
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY