RAK1 7/8
Description
RAK1 7/8 PILLOW BLK BRG UNIT ; 1-7/8" BORE 2-3/16" BASE-CTR HGT 2 HOLE
Part # RAK1 7/8
BDI # 1371377
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520415
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SF-30
Description
SF-30 FLANGE BEARING UNIT ; 1-7/8" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # 700455
BDI # 353585
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12048
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
E-4BF-TRB-1 7/8
Description
E-4BF-TRB-1 7/8 FLANGE BLOCK BRG ; 4-BOLT CAST IRON
Part # E-4BF-TRB-1 7/8
BDI # 1354354
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Wide Inner Race | With Set Screw
Global Part Number GPN:
603177
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
RCJ1 7/8
Description
RCJ1 7/8 FLANGE BRG UNIT ; 1-7/8" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # RCJ1 7/8
BDI # 1371558
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
547125
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551368
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar