UCF211-34

COMPARE

UCF211-34

Description
UCF211-34 FLANGED BLOCK BEARING ; 2-1/8" ID 4BOLT 5-1/8" BOLT CNTR CAST

AMI BEARINGS

Part # UCF211-34

BDI # 108040

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 533239
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 69.31 / each QTY
RAK2 1/8

COMPARE

RAK2 1/8

Description
RAK2 1/8 PILLOW BLK BRG UNIT ; 2-1/8" BORE 2-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK2 1/8

BDI # 1371384

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520406
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 210.87 / each QTY