Page 1 of 4

Next

Compare
P2B-SC-60M

COMPARE

P2B-SC-60M

Description
P2B-SC-60M; 125860 PILLOW BLK BRG

DODGE

Part # 125860

BDI # 259021

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 50.4
Other Features: Single Row
Global Part Number GPN: 522004
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 173.07 / each QTY
SY 60 TF

COMPARE

SY 60 TF

Description
SY 60 TF PILLOW BLOCK BALL BEARING ; 60MM BORE 70MM BASE-CTR HGT 2 HOLE

SKF

Part # SY 60 TF

BDI # 1420072

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 501211
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 301.60 / each QTY
GYE60KRRB

COMPARE

GYE60KRRB

Description
GYE60KRRB INSERT BEARING ; 60MM BORE IR WID 110MM OD

TIMKEN

Part # GYE60KRRB

BDI # 1356562

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 27
Other Features: Single Row | Standard Duty
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 65.07
Outer Race Profile: Spherical
Global Part Number GPN: 561358
Mounting Method: Set Screw

Price Inventory : In stock
$ 137.69 / each QTY
UC212D1

COMPARE

UC212D1

Description
UC212D1 INSERT BEARING ; 60MM ID 110MM OD 65.1MM W SET SCREW

NTN

Part # UC212D1

BDI # 1232071

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 27
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 65.1
Outer Race Profile: Spherical
Global Part Number GPN: 564684
Mounting Method: Set Screw

Price Inventory : In stock
$ 94.47 / each QTY
UCF212

COMPARE

UCF212

Description
UCF212 FLANGED BLOCK BEARING ; 60MM BORE 202MM BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCF212

BDI # 108042

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 534748
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 96.95 / each QTY