BRG22216KC3AH

COMPARE

BRG22216KC3AH

Description
BRG22216KC3AH SPHERICAL ROLLER BRG ; 2-11/16" BORE

DODGE

Part # 422985

BDI # 278970

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 33
Other Features: Double Row | Solid Ring | C3 Clearance | Air Handling

Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 33
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
$ 300.80 / each QTY
SAF 22216

COMPARE

SAF 22216

Description
SAF 22216 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS

SKF

Part # SAF 22216

BDI # 1266375

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : Available to order
$ 660.37 / each QTY
UC216

COMPARE

UC216

Description
UC216 INSERT BEARING ; 80MM BORE WIDE IR 140MM OD

AMI BEARINGS

Part # UC216

BDI # 107274

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 32
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 82.6
Outer Race Profile: Spherical
Global Part Number GPN: 560185
Mounting Method: Set Screw

Price Inventory : Available to order
$ 184.64 / each QTY
RME80-XL

COMPARE

RME80-XL

Description
RME80-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE

INA

Part # RME80-XL

BDI # 1412172

Features

Cartridge Pilot Diameter - Inch: 6.299
Inch - Metric: Metric
Length Thru Bore - Millimeter: 71
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Centering Spigot
Global Part Number GPN: 547579
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
$ 583.77 / each QTY