P3W219E
Description
P3W219E PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CENTRE 2-HOLE
Part # 10438205
BDI # 582233
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row
Global Part Number GPN:
245694
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FX3W227E
Description
FX3W227E FLANGED BLOCK BALL BEARING ; 1-11/16" BORE 5.8" BOLT CIRCLE 2 HOLE
Part # 10436497
BDI # 575752
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
244212
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
FX3Y223N
Description
FX3Y223N FLANGED BLOCK BALL BEARING ; 1-7/16" SHAFT DIA
Part # 10412888
BDI # 575756
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556873
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
W212EL
Description
W212EL INSERT BALL BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # 10421871
BDI # 577055
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
245067
Mounting Method:
Eccentric Collar
PL3Y231N
Description
PL3Y231N PILLOW BLOCK BALL BEARING ; 1-15/16" SHAFT DIA
Part # 10440055
BDI # 576688
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
245929
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2