CSEB22572H
Description
CSEB22572H CARTRIDGE ROLLER BEARING ; 4-1/2" X 7.967" X 4-1/4" NON RET
Part # 10422492
BDI # 21515346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.768
Length Thru Bore - Millimeter:
158.75
Length Thru Bore - Inch:
6.25
Other Features:
Double Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CSEB22579H
Description
CSEB22579H CARTRIDGE ROLLER BEARING ; 4-15/16" BORE 8-3/4" OD 4-7/8" WID
Part # 10439307
BDI # 574506
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
184.15
Length Thru Bore - Inch:
7.25
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
W212EL
Description
W212EL INSERT BALL BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # 10421871
BDI # 577055
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
245067
Mounting Method:
Eccentric Collar
ER 16-MHFF
Description
ER16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W
Part # 10419518
BDI # 18111089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562446
Mounting Method:
Set Screw
ER24K
Description
ER24K INSERT BALL BEARING ; 3.14" OD X 1.5" ID X 1.0923" W
Part # 10423978
BDI # 19272128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562562
Mounting Method:
Concentric Collar