SUC205-16
Description
SUC205-16 BALL BEARING INSERT ; 1"ID STAINLESS H1 FOOD GRADE GREASE
Part # SUC205-16
BDI # 1230691
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC212D1
Description
UC212D1 INSERT BEARING ; 60MM ID 110MM OD 65.1MM W SET SCREW
Part # UC212D1
BDI # 1232071
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564684
Mounting Method:
Set Screw
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564250
Mounting Method:
Eccentric Collar
CS200LLU
Description
CS200LLU INSERT BEARING ; 10MM ID 30MM OD 9MM W DOUBLE SEALED
Part # CS200LLU
BDI # 1216341
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Length Thru Bore - Millimeter:
9
Outer Race Profile:
Spherical
Global Part Number GPN:
564384
Mounting Method:
Shaft Mount
AELS210-200N
Description
AELS210-200N INSERT BALL BEARING ; 2 IN ID X 3.5433 IN OD X 1.7205 IN W
Part # AELS210-200N
BDI # 1214231
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar