Page 1 of 58

Next

Compare
YAR 204-012-2F

COMPARE

YAR 204-012-2F

Description
YAR 204-012-2F INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD

SKF

Part # YAR 204-012-2F

BDI # 1422076

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 14
Other Features: Single Row
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31.013
Outer Race Profile: Spherical
Global Part Number GPN: 564855
Mounting Method: Set Screw

Price Inventory : In stock
$ 31.41 / each QTY
SAF 528

COMPARE

SAF 528

Description
SAF 528 PILLOW BLOCK HOUSING ; 4 BLT 7.625"X20.125"X11.75" CI

SKF

Part # SAF 528

BDI # 1266512

Price Inventory : In stock
$ 1,213.23 / each QTY
FY 1. TF/VA228

COMPARE

FY 1. TF/VA228

Description
FY 1. TF/VA228 FLANGED BLOCK BALL BRG ; 1" BORE 4" BOLT CIRCLE 4 HOLE

SKF

Part # FY 1. TF/VA228

BDI # 1261234

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Open End | High Temperature Bearing with Graphite | Has Flinger | Y Bearing
Global Part Number GPN: 554338
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 171.68 / each QTY
SAF 22509

COMPARE

SAF 22509

Description
SAF 22509 PILLOW BLOCK HSG ; 1-7/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

SKF

Part # SAF 22509

BDI # 1266398

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92.075
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501485
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.6
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
$ 333.91 / each QTY
P2BL 012-FM

COMPARE

P2BL 012-FM

Description
P2BL 012-FM PILLOW BLOCK BRG UNIT

SKF

Part # P2BL 012-FM

BDI # 21557188

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.5
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : In stock
$ 37.65 / each QTY