F4B 115-WF
Description
F4B 115-WF FLANGE BLOCK BRG ; 1-15/16" BORE ECC LCK 4 BLT CAST IRON
Part # F4B 115-WF
BDI # 22132056
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4
P2B 200-FM
Description
P2B 200-FM PILLOW BLOCK BRG UNIT ; 2" BORE SET SCRW LOCK CI 5/8" BOLT
Part # P2B 200-FM
BDI # 21557186
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.5
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32
YET 205-100
Description
YET 205-100 INSERT BALL BRG ; 1" BORE NARROW IR 2.047" OD
Part # YET 205-100
BDI # 1418427
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
564988
Mounting Method:
Eccentric Collar
F4B 106-FM
Description
F4B 106-FM FLANGED BALL BRG ; 1.37" BORE 4-BOLT ECCENTRIC LOCK
Part # F4B 106-FM
BDI # 22400141
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4