DVF15K207SM
Description
DVF15K207SM FLANGE BLK SPH RLR BRG ; 2-7/16" BORE 7.6" BOLT CIRCLE 4 HOLE
Part # DVF15K207SM
BDI # 765295
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.9
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
527204
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
193
DVC17K215ST
Description
DVC17K215ST SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE
Part # DVC17K215ST
BDI # 751157
Features
Cartridge Pilot Diameter - Inch:
6.378
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
541927
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
DVF11K200SM
Description
DVF11K200SM FLANGE BLK SPH RLR BRG ; 2" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # DVF11K200SM
BDI # 765294
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.928
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
527298
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
157
DVP09K107ST
Description
DVP09K107ST PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID-BLK
Part # DVP09K107ST
BDI # 779881
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.3
Other Features:
Double Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
DVP11K200SM
Description
DVP11K200SM PILLOW BLK SPH RLR BRG ; 2" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # DVP11K200SM
BDI # 764376
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.928
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
514184
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2