Page 1 of 2

Next

Compare
UC206-19

COMPARE

UC206-19

Description
UC206-19 INSERT BEARING ; WIDE INNER RING SET SCREW

TRITAN

Part # 2101098993

BDI # 21436217

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 12.60 / each QTY
PF206

COMPARE

PF206

Description
PF206 FLANGE HOUSING UNIT ; STAMPED STEEL

TRITAN

Part # 2101092034

BDI # 21435793

Price Inventory : In stock
$ 3.40 / each QTY
UCP210-32

COMPARE

UCP210-32

Description
UCP210-32 PILLOW BLOCK BEARING ; 2IN BORE 2-1/4IN BASE-CTR HGT 2 HOLE

TRITAN

Part # 2101100488

BDI # 21436267

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
$ 42.47 / each QTY
RCSM16

COMPARE

RCSM16

Description
RCSM16 MOUNTED CARTRIDGE UNIT ; SPHERICAL OD ECC LCKNG COLLR

TRITAN

Part # 2101093076

BDI # 21435804

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.531
Length Thru Bore - Millimeter: 31
Length Thru Bore - Inch: 1.22
Other Features: Single Row | Narrow Inner Ring

Housing Style: Cartridge Unit
Housing Material: Rubber
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 15.96 / each QTY
SBLF205-15G

COMPARE

SBLF205-15G

Description
SBLF205-15G FLANGE BLOCK BEARING ; 2BLT LIGHT DUTY INSERT 0.9375IN BORE

TRITAN

Part # 2101094813

BDI # 22361546

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Nominal Bolt Circle Diameter Round - Inch: 3

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
$ 16.57 / each QTY