S5PPG2-E2-A

COMPARE

S5PPG2-E2-A

Description
PER.S5PPG2-E2-A COLLAR BALL BRG ; 0.5"X1.125"X0.3125"

PEER BEARING

Part # PER.S5PPG2-E2-A

BDI # 21453919

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 7.95
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Length Thru Bore - Millimeter: 15.875
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 34.47 / each QTY
CS200LLU

COMPARE

CS200LLU

Description
CS200LLU INSERT BEARING ; 10MM ID 30MM OD 9MM W DOUBLE SEALED

NTN

Part # CS200LLU

BDI # 1216341

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 9
Other Features: Single Row | Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 1.181
Length Thru Bore - Millimeter: 9
Outer Race Profile: Spherical
Global Part Number GPN: 564384
Mounting Method: Shaft Mount

Price Inventory : Available to order
$ 21.60 / each QTY
S5PP2

COMPARE

S5PP2

Description
PER.S5PP2 COLLAR BALL BRG ; 0.5"X1.125"X0.3125"

PEER BEARING

Part # PER.S5PP2

BDI # 21453918

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 7.95
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Length Thru Bore - Millimeter: 15.875
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
$ 32.11 / each QTY