AR-2-2

COMPARE

AR-2-2

Description
AR-2-2 INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 701176

BDI # 356118

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 32.156
Other Features: Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Spherical
Global Part Number GPN: 563144
Mounting Method: Set Screw

Price Inventory : Available to order
$ 493.24 / each QTY
CSEB22436H

COMPARE

CSEB22436H

Description
CSEB22436H CARTRIDGE ROLLER BEARING ; 2-1/4" BORE 4.227" OD 2-1/2" HOUSING WID

LINKBELT

Part # 10410460

BDI # 579617

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.227
Length Thru Bore - Millimeter: 84.15
Length Thru Bore - Inch: 3.313
Other Features: Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw

Housing Style: Cartridge Unit
Housing Material: Steel
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
$ 546.16 / each QTY
SC-24

COMPARE

SC-24

Description
SC-24 CARTRIDGE BEARING UNIT ; 1-1/2" BORE 4-3/16" OD 1-15/32" WID

SEALMASTER

Part # 700328

BDI # 354972

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.188
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Other Features: Single Row | Normal Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Set Screw
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
$ 214.20 / each QTY