Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RALE20-XL-NPP-B
Description
RALE20-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # RALE20-XL-NPP-B
BDI # 1412140
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Spherical
Global Part Number GPN:
562122
Mounting Method:
Eccentric Collar
RAL012NPPB
Description
RAL012NPPB INSERT BEARING ; 3/4" BORE NARROW IR 1.654" OD
Part # RAL012NPPB
BDI # 1371418
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561626
Mounting Method:
Eccentric Collar
RAL012-NPP-FA106
Description
RAL012-NPP-FA106 X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # RAL012-NPP-FA106
BDI # 1176774
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAL012NPP FS80545
Description
RAL012NPP FS80545 INSERT BEARING ; NON RETURNABLE ECCENTRIC LOCK
Part # RAL012NPP FS80545
BDI # 24623080
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar