G1100KRRB
Description
G1100KRRB INSERT BEARING ; 1" BORE IR WID 2.047" OD
Part # G1100KRRB
BDI # 1356116
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561438
Mounting Method:
Eccentric Collar
GRA014RRB
Description
GRA014RRB INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD
Part # GRA014RRB
BDI # 1356355
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561286
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
GYA103RRB2
Description
GYA103RRB2 INSERT BEARING ; 1-1/4" BORE NARROW IR 2.441" OD
Part # GYA103RRB2
BDI # 1356534
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
561333
Mounting Method:
Set Screw
RA103RR
Description
RA103RR INSERT BEARING ; 1-3/16" BORE NARROW IR 0.709" OR WID ECC
Part # RA103RR
BDI # 1371296
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar