RCSMB17/65-XL-FA106
Description
RCSMB17/65-XL-FA106 X-LIFE RDL BALL BRG ; POR NON RETURNABLE 17MM ID X 65.1MM OD
Part # RCSMB17/65-XL-FA106
BDI # 1177010
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RCSMA30/65-XL-FA106
Description
RCSMA30/65-XL-FA106 X-LIFE BALL BRG ; POR NON-RETURNABLE INSERT 30MM ID
Part # RCSMA30/65-XL-FA106
BDI # 1412164
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
26.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RCSMB15/65-XL-FA106
Description
RCSMB15/65-XL-FA106 X-LIFE BALL BRG ; RDL INSERT
Part # RCSMB15/65-XL-FA106
BDI # 1177009
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RCSM 5/8
Description
RCSM 5/8 CARTRIDGE BRG UNIT ; 0.625" X 2.5312" X 1.375"
Part # RCSM 5/8
BDI # 1371661
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
RCSMB20/65-XL-FA106
Description
RCSMB20/65-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE RDL INSERT
Part # RCSMB20/65-XL-FA106
BDI # 1412165
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar