1111KRR
Description
1111KRR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC
Part # 1111KRR
BDI # 1310061
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
G1112KRR
Description
G1112KRR INSERT BEARING ; 1-3/4" BORE IR WID 0.866" OR WID
Part # G1112KRR
BDI # 1356164
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1111KR
Description
1111KR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC
Part # 1111KR
BDI # 1310060
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
G1112KPPB4
Description
G1112KPPB4 INSERT BEARING ; 1-3/4" BORE IR WID 3.347" OD
Part # G1112KPPB4
BDI # 1356163
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561512
Mounting Method:
Eccentric Collar
INS-SCM-108-HT
Description
INS-SCM-108-HT INSERT BALL BRG ; NON RETURNABLE
Part # 068889
BDI # 246398
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Medium Duty | Hi-Temp Bearing From 225 to 400 Degree F
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
560797
Mounting Method:
Set Screw