NA4919-XL
Description
NA4919-XL X-LIFE NEEDLE ROLLER BRG ; 95MM BORE 130MM OD
Part # NA4919-XL
BDI # 1175473
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591350
Self Aligning:
No
HJ-607632
Description
HJ-607632 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.75" OD X 2" WID OPEN
Part # HJ-607632
BDI # 1425173
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
GR 60 SS
Description
GR 60 SS NEEDLE ROLLER BEARING ; 3-3/4"X4-3/4"X2"
Part # 5006030000
BDI # 345510
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23324
Self Aligning:
No
SJ 9648
Description
SJ 9648 PITCHLIGN NEEDLE ROLLER BEARING ; 3-3/4" BORE 4-3/4" OD 2" WID
Part # SJ9648
BDI # 796217
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
NK95/26-XL
Description
NK95/26-XL X-LIFE NEEDLE ROLLER BRG ; 95MM BORE 115MM OD
Part # NK95/26-XL
BDI # 1175687
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591125
Self Aligning:
No