NA49/32-XL
Description
NA49/32-XL X-LIFE NEEDLE ROLLER BRG ; 32MM BORE 52MM OD
Part # NA49/32-XL
BDI # 18314976
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591533
Self Aligning:
No
NA49/32
Description
NA49/32 NEEDLE ROLLER BEARING ; 32MM X 52MM X 20MM W/INNER RING
Part # NA49/32
BDI # 17219110
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No