NKI45/25-TV-XL
Description
NKI45/25-TV-XL X-LIFE NEEDLE ROLLER BRG ; 45MM ID X 62MM OD
Part # NKI45/25-TV-XL
BDI # 18313360
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591585
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591135
Self Aligning:
No
NKI45/35-TV-XL
Description
NKI45/35-TV-XL X-LIFE NEEDLE ROLLER BRG ; 45MM BORE 62MM OD
Part # NKI45/35-TV-XL
BDI # 18316691
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591316
Self Aligning:
No
IR45X50X25-XL
Description
IR45X50X25-XL X-LIFE BEARING INNER RING ; 45MM BORE 50MM OD
Part # IR45X50X25-XL
BDI # 18312675
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373934
Self Aligning:
No
TAF455520
Description
TAF455520 NEEDLE ROLLER BEARING ; 1.772" ID X 2.165" OD X 0.787" W MCHND
Part # TAF455520
BDI # 516654
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373515
Self Aligning:
No