NA 6916

COMPARE

NA 6916

Description
NA 6916 NEEDLE ROLLER BEARING

SKF

Part # NA 6916

BDI # 1421146

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
$ 494.83 / each QTY
RNA4914-XL

COMPARE

RNA4914-XL

Description
RNA4914-XL X-LIFE NEEDLE ROLLER BRG ; 80MM BORE 100MM OD

INA

Part # RNA4914-XL

BDI # 18315245

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591159
Self Aligning: No

Price Inventory : Available to order
$ 134.48 / each QTY
IR80X90X25-XL

COMPARE

IR80X90X25-XL

Description
IR80X90X25-XL X-LIFE BEARING INNER RING ; 80MM BORE 90MM OD

INA

Part # IR80X90X25-XL

BDI # 1174148

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373984
Self Aligning: No

Price Inventory : Available to order
$ 50.27 / each QTY