NKI 85/26

COMPARE

NKI 85/26

Description
NKI 85/26 NEEDLE ROLLER BEARING ; 85MMX115MMX26MM

SKF

Part # NKI 85/26

BDI # 1421764

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.528
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
$ 251.31 / each QTY
LRT859526

COMPARE

LRT859526

Description
LRT859526 BEARING INNER RACE ; 85MM BORE 95MM OD 26MM WID

IKO

Part # LRT859526

BDI # 515762

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.74
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373144
Self Aligning: No

Price Inventory : Available to order
$ 48.04 / each QTY