RNA4830-XL

COMPARE

RNA4830-XL

Description
RNA4830-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # RNA4830-XL

BDI # 1177079

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591178
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K165X173X26-A/0-7

COMPARE

K165X173X26-A/0-7

Description
K165X173X26-A/0-7 NEEDLE RLR CAGE ASSY ; 165MM X 173MM X 26MM

INA

Part # K165X173X26-A/0-7

BDI # 1174204

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.811
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374054
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY