Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.48
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373799
Self Aligning:
No
NKI55/25-TV-XL
Description
NKI55/25-TV-XL X-LIFE NEEDLE ROLLER BRG ; 55MM X 72MM X 25MM
Part # NKI55/25-TV-XL
BDI # 1175711
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591516
Self Aligning:
No
IR55X60X35-XL
Description
IR55X60X35-XL X-LIFE BEARING INNER RING ; 55MM BORE 60MM OD
Part # IR55X60X35-XL
BDI # 20334327
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel
Self Aligning:
No
NK55/35-XL
Description
NK55/35-XL X-LIFE NEEDLE ROLLER BRG ; 55MM BORE 68MM OD
Part # NK55/35-XL
BDI # 1411927
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591561
Self Aligning:
No
NA4911-XL
Description
NA4911-XL X-LIFE NEEDLE ROLLER BRG ; 2.165" ID X 3.15" OD
Part # NA4911-XL
BDI # 1411890
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591119
Self Aligning:
No