K145X153X26-A/0-7
Description
K145X153X26-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K145X153X26-A/0-7
BDI # 1174192
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374034
Self Aligning:
No
K145X153X26-A/-2-4
Description
K145X153X26-A/-2-4 NEEDLE RLR CAGE ASSY ; POR NON-RETURNABLE
Part # K145X153X26-A/-2-4
BDI # 24584906
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
HJ-729636 IR-607236
Description
HJ-729636 IR-607236 CYLINDRICAL RLR BRG ; NON-RETURNABLE SGL ROW
Part # HJ-729636 IR-607236
BDI # 1357947
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage
Self Aligning:
No
HJ-729636
Description
HJ-729636 CYLINDRICAL ROLLER BRG ; 4.5" ID X 6" OD X 2.25" WID OPEN
Part # HJ-729636
BDI # 1357946
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
HJ-729640
Description
HJ-729640 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # HJ-729640
BDI # 1357948
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage
Self Aligning:
No