Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
RNA 4838

COMPARE

RNA 4838

Description
RNA 4838 NEEDLE ROLLER BEARING

SKF

Part # RNA 4838

BDI # 1306252

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
NA4838

COMPARE

NA4838

Description
NA4838 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4838

BDI # 17219104

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 726000N Static Load Rating; 249000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
LRT22024050

COMPARE

LRT22024050

Description
LRT22024050 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT22024050

BDI # 515617

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 372995
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
IR220X240X50-XL

COMPARE

IR220X240X50-XL

Description
IR220X240X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE

INA

Part # IR220X240X50-XL

BDI # 1174057

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373870
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
1R220X240X50

COMPARE

1R220X240X50

Description
1R220X240X50 MACHINED RING

NTN

Part # 1R220X240X50

BDI # 25267478

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY