HJ-607632

COMPARE

HJ-607632

Description
HJ-607632 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.75" OD X 2" WID OPEN

TIMKEN

Part # HJ-607632

BDI # 1425173

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 4.75
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GR 60 SS

COMPARE

GR 60 SS

Description
GR 60 SS NEEDLE ROLLER BEARING ; 3-3/4"X4-3/4"X2"

MCGILL

Part # 5006030000

BDI # 345510

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 4.75
Retainer: No
Other Features: Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN: 23324
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SJ 9648

COMPARE

SJ 9648

Description
SJ 9648 PITCHLIGN NEEDLE ROLLER BEARING ; 3-3/4" BORE 4-3/4" OD 2" WID

RBC BEARINGS

Part # SJ9648

BDI # 796217

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 4.75
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY