NA4924-XL

COMPARE

NA4924-XL

Description
NA4924-XL X-LIFE NEEDLE ROLLER BRG ; 120MM BORE 165MM OD

INA

Part # NA4924-XL

BDI # 1175476

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591352
Self Aligning: No

Price Inventory : In stock
$ 488.59 / each QTY
NA4826

COMPARE

NA4826

Description
NA4826 NEEDLE ROLLER BEARING ; 130MM BORE 165MM OD 35MM WID

KOYO

Part # NA4826

BDI # 1087861

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN: 592562
Self Aligning: No

Price Inventory : Available to order
$ 457.68 / each QTY
NA4924

COMPARE

NA4924

Description
NA4924 NEEDLE ROLLER BEARING

KOYO

Part # NA4924

BDI # 1087883

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : Available to order
$ 392.35 / each QTY