NA49/32-XL
Description
NA49/32-XL X-LIFE NEEDLE ROLLER BRG ; 32MM BORE 52MM OD
Part # NA49/32-XL
BDI # 18314976
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591533
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591489
Self Aligning:
No
IR45X52X23-IS1-OF-XL
Description
IR45X52X23-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG
Part # IR45X52X23-IS1-OF-XL
BDI # 1174110
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373938
Self Aligning:
No
IR45X52X40-XL
Description
IR45X52X40-XL X-LIFE BEARING INNER RING ; 45MM BORE 52MM OD
Part # IR45X52X40-XL
BDI # 18314337
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373939
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Global Part Number GPN:
373646
Self Aligning:
No