NA4905-2RSR-XL
Description
NA4905-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 25MM BORE 42MM OD
Part # NA4905-2RSR-XL
BDI # 18314984
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
NA4904-2RSR-XL
Description
NA4904-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 20MM BORE 37MM OD
Part # NA4904-2RSR-XL
BDI # 18314982
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
NA4906-2RSR-XL
Description
NA4906-2RSR-XL X-LIFE NEEDLE ROLLER BRG
Part # NA4906-2RSR-XL
BDI # 18314986
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591518
Self Aligning:
No
NA 4906.2RS
Description
NA 4906.2RS NEEDLE ROLLER BEARING ; 30MMX47MMX17MM
Part # NA 4906.2RS
BDI # 1419649
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
592576
Self Aligning:
No