NA 6916

COMPARE

NA 6916

Description
NA 6916 NEEDLE ROLLER BEARING

SKF

Part # NA 6916

BDI # 1421146

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
$ 494.83 / each QTY