Page 1 of 40

Next

Compare
MI 10 N

COMPARE

MI 10 N

Description
MI 10 N BEARING INNER RACE ; 5/8" BORE 7/8" OD 3/4" WID

MCGILL

Part # 0001030000

BDI # 345304

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.875
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 592688
Self Aligning: No

Price Inventory : In stock
$ 11.88 / each QTY
MR 14 N

COMPARE

MR 14 N

Description
MR 14 N NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 3/4" WID

MCGILL

Part # 5451460000

BDI # 347291

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.375
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23005
Self Aligning: No

Price Inventory : In stock
$ 18.96 / each QTY
NA 4908

COMPARE

NA 4908

Description
NA 4908 NEEDLE ROLLER BEARING ; 40MMX62MMX22MM

SKF

Part # NA 4908

BDI # 1419652

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
$ 87.53 / each QTY
NK 40/20 TN

COMPARE

NK 40/20 TN

Description
NK 40/20 TN NEEDLE ROLLER BEARING ; 40MM IDX50MM ODX20MM WD

SKF

Part # NK 40/20 TN

BDI # 1417702

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.969
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Polyamide Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
$ 43.63 / each QTY
NA 4908.2RS

COMPARE

NA 4908.2RS

Description
NA 4908.2RS NEEDLE ROLLER BEARING ; 40MM BORE 62MM OD 23MM WD DBL SEAL

SKF

Part # NA 4908.2RS

BDI # 1419653

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
$ 139.12 / each QTY